Shop GARANT
See all product information
Create Account
Carbide Turning Insert, Diamond, CCGT32.51 / CCGT09T304, for Aluminum
- Mfr # 260150 HB7310
- Zoro # G014821445
product price:Â
$
22.39
/ea
Sold in multiples of 10 for
$223.90
Key Features
Insert Shape
80 Degrees Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
AM
Grade
HB7310
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260150 HB7310
- Zoro #
- G014821445
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Corner Radius
- 0.4 mm
- Cutting Depth
- 0.1 mm
- Insert Thickness
- 2.5 mm
- Min. Cutting Depth (ap min)
- 0.25 mm
- Max. Cutting Depth (ap max)
- 3.25 mm
Details
- Item
- Indexable Insert for Turning
- Insert Shape
- 80 Degrees Diamond
- Insert Style
- CCGT
- Inscribed Circle
- 3
- Chip-Breaker
- AM
- Grade
- HB7310
- Insert Material
- Carbide
- Insert Application
- Finishing
- ISO Number
- CCGT 09T304
- Workpiece Material
- Aluminum
- Cutting Conditions
- Continuous
- No. of Edges
- 2
- Tolerance
- G
Description
CC.T 09T304 HB7310 Grade: HB7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.