4 FL - 0.0200'', .5 mm Cutter DIA x 0.0300'' LOC x 0.2500'', 1/4 Reach

  • Mfr # 801720

  • Zoro # G413081617


product price:  $50.25
/ea

Key Features

Number of Flutes
4
Length of Cut
0.0300 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Overall Reach
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801720
Zoro #
G413081617
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0300 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.0190 in
Cutter Diameter
0.5 mm

Details

Number of Flutes
4
Overall Reach
1/4 in
Finish
UN
LOC Multiple
(1.5x)
SAE or Metric
SAE
Reach Multiple
(12x)

Description

0.0200'' .5 mm Cutter DIA x 0.0300'' Length of Cut x 0.2500'' 1/4 Reach Carbide Square End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.