Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 FL - 0.0750'', 1.9 mm Cutter DIA x 0.5310'', 17/32 LOC

  • Mfr # 810375

  • Zoro # G013081789


product price: $38.59
/ea

Key Features

Number of Flutes
4
Length of Cut
17/32 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
LOC Multiple
(7x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810375
Zoro #
G013081789
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
17/32 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutter Diameter
1.9 mm

Details

Number of Flutes
4
LOC Multiple
(7x)
Finish
UN
SAE or Metric
SAE

Description

0.0750'' 1.9 mm Cutter DIA x 0.5310'' 17/32 Length of Cut Carbide Square End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.