
4 FL - 0.1870'', 3/16 Cutter DIA x 0.0100'' Radius x 0.2850'' LOC x 1.0000'', 1 Reach - AlTiN Coa
Mfr # 715812-C3
Zoro # G613081738
product price:Â $98.75
/eaKey Features
Corner Radius
0.0100 in
Number of Flutes
4
Finish
C3 Coated
Shank Dia.
3/16 in
Neck Dia.
0.1270 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
715812-C3
Zoro #
G613081738
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0100 in
Shank Dia.
3/16 in
Neck Dia.
0.1270 in
Overall Length
2-1/2 in
Length of Cut
0.2850 in
Cutter Diameter
3/16 in
Details
Number of Flutes
4
Finish
C3 Coated
LOC Multiple
(1.5x)
Angle per Side
5
Overall Reach
1 in
SAE or Metric
SAE
Included Angle
10
Reach Multiple
(5x)
Description
0.1870'' 3/16 Cutter DIA x 0.0100'' Radius x 0.2850'' Length of Cut x 1.0000'' 1 Reach Carbide Corner Radius Backdraft Cutter, 4 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.