4 FL - 0.2500'', 1/4 Cutter DIA x 0.0300'' Radius x 0.3750'', 3/8 LOC x 1.2500'', 1-1/4 Reach

  • Mfr # 728116

  • Zoro # G513081999


product price:  $70.75
/ea

Key Features

Corner Radius
0.0300 in
Number of Flutes
4
Finish
UN
Shank Dia.
1/4 in
Neck Dia.
0.2460 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
728116
Zoro #
G513081999
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300 in
Shank Dia.
1/4 in
Neck Dia.
0.2460 in
Overall Length
4 in
Length of Cut
3/8 in
Cutter Diameter
1/4 in

Details

Number of Flutes
4
Finish
UN
Overall Reach
1-1/4 in
LOC Multiple
(1.5x)
SAE or Metric
SAE
Reach Multiple
(5x)

Description

0.2500'' 1/4 Cutter DIA x 0.0300'' Radius x 0.3750'' 3/8 Length of Cut x 1.2500'' 1-1/4 Reach Carbide Corner Radius End Mill, 4 Flutes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.