Walter - Insert Walter Cut Form GX

  • Mfr # 6152470
  • Zoro # G9688856
product price: 
$
35.69
/ea
Sold in multiples of 10 for $356.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
4.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6152470
Zoro #
G9688856
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ISO Number
GX24-3E400N04-UF4 WSM33S
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Application
Universal Turning, Grooving, Facing, Parting Off, Medium Feed
Coating
PVD
No. of Edges
2
Mounting Style
Slip In
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Cast Iron (K) Compatibility
No
Rake
32 Degrees
ANSI Number
GX24-3E400N04-UF4 WSM33S
Finish - Machining
TiAlN
Number of Cutting Sides
2
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Cutting Location
External
Coating Process
PVD
ANSI Code
GX24-3E400N04-UF4 WSM33S
Number of Cutting Edges
2
Hole Type
No Hole
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
6 Degrees
Manufacturer Grade
WSM33S
Chip-Breaker Code
UF4
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
4.00mm
Corner Radius
0.40mm
Overall Length
24.00mm
Reference Length
24.00mm
Depth of Cut
22.00mm
Max. Grooving Width
4.00mm
Insert Size
24
Seat Size
E
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3E400N04-UF4 WSM33S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews