4 FL - 0.2500'', 1/4 Cutter DIA x 0.0350'' Radius x 0.7500'', 3/4 LOC

  • Mfr # 36235

  • Zoro # G413081808


product price: $40.15
/ea

Key Features

Corner Radius
0.0350 in
Number of Flutes
4
Finish
UN
Shank Dia.
1/4 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36235
Zoro #
G413081808
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0350 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Length of Cut
3/4 in
Cutter Diameter
1/4 in

Details

Number of Flutes
4
Finish
UN
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.2500'' 1/4 Cutter DIA x 0.0350'' Radius x 0.7500'' 3/4 Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.