
4 FL - 0.2500'', 1/4 Cutter DIA x 0.2500'', 1/4 LOC x 0.7500'', 3/4 Reach - PCD
Mfr # 708816
Zoro # G413081693
product price:Â $687.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
1/4 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
708816
Zoro #
G413081693
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/4 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Neck Dia.
0.2350 in
Cutter Diameter
1/4 in
Details
Number of Flutes
4
SAE or Metric
SAE
Finish
PCD
Overall Reach
3/4 in
Description
0.2500'' 1/4 Cutter DIA x 0.2500'' 1/4 Length of Cut x 0.7500'' 3/4 Reach PCD Square End Mill, 4 Flutes, PCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.