4 FL - 0.3750'', 3/8 Cutter DIA x 0.0250'' Radius x 0.5700'' LOC - AlTiN Coated

  • Mfr # 915225-C3

  • Zoro # G313082110


product price:  $68.15
/ea

Key Features

Number of Flutes
4
Finish
C3 Coated
Shank Dia.
3/8 in
SAE or Metric
SAE
Length of Cut
0.5700 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915225-C3
Zoro #
G313082110
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0250 in
Shank Dia.
3/8 in
Length of Cut
0.5700 in
Overall Length
2-1/2 in
Cutter Diameter
3/8 in

Details

Number of Flutes
4
Finish
C3 Coated
SAE or Metric
SAE
LOC Multiple
(1.5x)

Description

0.3750'' 3/8 Cutter DIA x 0.0250'' Radius x 0.5700'' Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.