5 FL - 0.0620'', 1/16 Cutter DIA x 0.1860'' LOC x 0.3120'', 5/16 Reach - AlTiN Nano Coated

  • Mfr # 718262-C6

  • Zoro # G813082184


product price:  $81.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
0.1860 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Finish
C6 Coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
718262-C6
Zoro #
G813082184
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1860 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutter Diameter
1/16 in

Details

Number of Flutes
5
Finish
C6 Coated
SAE or Metric
SAE
Overall Reach
5/16 in
LOC Multiple
(3x)
Reach Multiple
(5x)

Description

0.0620'' 1/16 Cutter DIA x 0.1860'' Length of Cut x 0.3120'' 5/16 Reach Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes, AlTiN Nano Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.