Zoro Homepage

5 FL - 0.0930'', 3/32 Cutter DIA x 0.0050'' Radius x 0.2850'' LOC

  • Mfr # 720193

  • Zoro # G013082038


product price: $32.45
/ea

Key Features

Corner Radius
0.0050 in
Number of Flutes
5
Finish
UN
Shank Dia.
1/8 in
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720193
Zoro #
G013082038
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
0.2850 in
Cutter Diameter
3/32 in

Details

Number of Flutes
5
Finish
UN
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.0930'' 3/32 Cutter DIA x 0.0050'' Radius x 0.2850'' Length of Cut Carbide Corner Radius End Mill, 5 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.