5/16 Cutter dia. x 0.4700 in. x 2.5000 in. 2-1/2 Reach Carbide Ball End Mill, 3 Flutes

  • Mfr # 34320-C3

  • Zoro # G511325392


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.47"
Shank Dia.
0.3125" (5/16 in)
Reach
(8x)
Overall Reach
2.5" (2-1/2 in)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34320-C3
Zoro #
G511325392
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.47"
Shank Dia.
0.3125" (5/16 in)
Overall Length
4" (4 in)
Neck Dia.
0.308"
Cutting Dia.
0.3125" (5/16 in)

Details

Number of Flutes
3
Reach
(8x)
Overall Reach
2.5" (2-1/2 in)
LOC Multiple
(1.5x)
Coating
C3
Metric
No

Description

0.3125 in. 5/16 Cutter Dia. x 0.4700 in. Length of Cut x 2.5000 in. 2-1/2 Reach Carbide Ball End Mill, 3 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.