Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M6800 Series, High Speed Steel, 0.6181 in Depth of Cut
- Mfr # 3577772
- Zoro # G3800901
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Series
M6800
Overall Length
3-3/4 in
Depth of Cut
0.6181 in
Material - Machining
High Speed Steel
Shank Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3577772
- Zoro #
- G3800901
- UPC #
- 4021169763267
- Country of Origin
- Mexico
- Item
- Indexable Profiling End Mill
- Series
- M6800
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 80 Degrees Parallelogram
- Rake
- -11 Degrees Radial, 16 Degrees Axial
- Number of Coolant Holes
- 2
- ANSI Code
- 15396480200
- Side Cutting Edge Angle
- 90 Degrees
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw
- ISO Number
- 15396480200
- Features
- Excellent Surface Finish, Ramping Capability
- Shank Type - Machining
- Weldon Flat
- Toolholder Style
- BD1704
- Compatible Hardware
- Insert Screw, Torx Driver
- Insert Style
- BDMT
- Max. Speed
- 35,000 RPM
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
- Number of Inserts
- 2
Dimensions
- Overall Length
- 3-3/4 in
- Depth of Cut
- 0.6181 in
- Shank Dia.
- 1 in
- Insert Size
- 1704
- Min. Cutting Dia.
- 1 in
- Shank Length
- 2.3130 in
- Head Projection Length
- 1.4370 in
- Wire Rope Length
- 3-3/4 in
- Length
- 3-3/4 in
- Fits Chest Size
- Excellent Surface Finish, Ramping Capability
Description
Indexable Profiling End Mill, Depth of Cut 0.6181 in, Shank Dia. 1 in, Overall Length 3-3/4 in, ANSI Code 15396480200, Compatible Hardware Insert Screw, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.