
5/32 Cutter dia. x 0.1870 in. 3/16 Neck x 270 deg. Carbide Undercutting End Mill, 4 Flutes
Mfr # 974310-C3
Zoro # G711325222
product price: $61.59
/eaKey Features
Overall Length
2" (2 in)
Number of Flutes
4
Length of Cut
0.133"
Shank Dia.
0.1875" (3/16 in)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
974310-C3
Zoro #
G711325222
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2" (2 in)
Length of Cut
0.133"
Shank Dia.
0.1875" (3/16 in)
Neck Dia.
0.098" (2.5 mm)
Radius
0.0781" (5/64 in)
Neck Length
0.187" (3/16 in)
Cutter Diameter
0.1562" (5/32 in)
Details
Number of Flutes
4
Type
I
Neck Angle
0°
Overall Reach
0.32"
Wrap Angle
270°
Coating
C3
Metric
No
Description
5/32 Cutter Dia. x 0.1870 in. 3/16 Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.