Harvey Tool
5/32 Cutter dia. x 0.5620 in. 9/16 Carbide 45° Helix Square End Mill, 2 Flutes, ZrN Coated
Mfr # 24210-C7
Zoro # G911324780
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4 VI Pro 4 Flute Carbide Endmill Extra Long ALCRO-MAX Coated (5548813)
- MAYHEW Catspaw Flexible Lighted Pick-Up Tool (45048)
- PROTO 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-9/16" L, Black Oxide Finish (J4749XLBL)
- HOUGEN-OGURA 7/16 in. T Round Die, >1/4-3/8THK (75505)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (60308)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16) (992562-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4" (920610)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16) (60262)
- HARVEY TOOL End Mill for Composites - Square, 0.3750" (3/8), Overall Length: 4" (70524)
- ZORO SELECT End Mill, 2 Flutes, TiCN (204-888882)
- Harvey Tool End Mills