5/32 Cutter dia. x 0.562in. 9/16 x 120Deg included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated

  • Mfr # 985510-C3

  • Zoro # G611369623


product price:  $61.95
/ea

Key Features

Overall Length
2" (2 in)
Number of Flutes
2
Length of Cut
0.562" (9/16 in)
LOC Multiple
(4x)
Coating
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
985510-C3
Zoro #
G611369623
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2" (2 in)
Length of Cut
0.562" (9/16 in)
Shank Dia.
0.1875" (3/16 in)
Cutter Diameter
0.1562" (5/32 in)
Web Thickness
0.006"

Details

Number of Flutes
2
LOC Multiple
(4x)
Coating
C3
Included Angle
120°
Taper Angle Per Side
60
Metric
No

Description

5/32 Cutter Dia. x 0.5620 in. 9/16 Length of Cut x 120° included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.