
5/64 Cutter dia. x 1/8 in. Neck x 270 deg. Carbide Undercutting End Mill, 2 Flutes, diamond Coated
Mfr # 52878-C4
Zoro # G611326343
product price: $72.59
/eaKey Features
Overall Length
1.5" (1-1/2 in)
Number of Flutes
2
Length of Cut
0.0666"
Overall Reach
0.192"
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52878-C4
Zoro #
G611326343
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5" (1-1/2 in)
Length of Cut
0.0666"
Radius
0.0391"
Neck Length
0.125" (1/8 in)
Neck Dia.
0.045"
Shank Dia.
0.125" (1/8 in)
Cutter Diameter
0.0781" (5/64 in)
Details
Number of Flutes
2
Overall Reach
0.192"
Type
I
Wrap Angle
270°
Neck Angle
0°
Metric
No
Coating
C4
Description
0.0781 in. 5/64 Cutter Dia. x 1/8 in. Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, Amorphous Diamond Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.