Shop HARVEY TOOL
See all product information
Create Account
5/64 in. dia. x 0.02 in. Radius x 13/32 Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flute
- Mfr # 838278
- Zoro # G511326399
product price:Â
$
62.95
/ea
Key Features
Overall Length
2.5" (2-1/2 in)
Number of Flutes
3
Length of Cut
0.406" (13/32 in)
Shank Dia.
0.125" (1/8 in)
LOC Multiple
(5x)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 838278
- Zoro #
- G511326399
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 3
- LOC Multiple
- (5x)
- Metric
- No
- Coating
- UN
Dimensions
- Overall Length
- 2.5" (2-1/2 in)
- Length of Cut
- 0.406" (13/32 in)
- Shank Dia.
- 0.125" (1/8 in)
- Corner Radius
- 0.02"
- Cutter Diameter
- 0.078" (5/64 in)
Description
0.0780 in. 5/64 Cutter Dia. x 0.0200 in. Radius x 0.4060 in. 13/32 Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.