
6 FL - 0.0620'', 1/16 Cutter DIA x 0.1860'' LOC - Ti-Nano Coated
Mfr # 711762-C10
Zoro # G313081694
product price: $63.25
/eaKey Features
Number of Flutes
6
Length of Cut
0.1860 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
711762-C10
Zoro #
G313081694
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1860 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Cutter Diameter
1/16 in
Details
Number of Flutes
6
SAE or Metric
SAE
Finish
C10 Coated
LOC Multiple
(3x)
Description
0.0620'' 1/16 Cutter DIA x 0.1860'' Length of Cut Carbide Square End Mill for Titanium Alloys, 6 Flutes, Ti-Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.