Shop HARVEY TOOL
See all product information
Create Account
6 FL - 0.2500'', 1/4 Cutter DIA x 0.0050'' Radius x 1.2500'', 1-1/4 LOC - Ti-Nano Coated
- Mfr # 711216-C10
- Zoro # G013081765
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Finish
C10 Coated
Shank Dia.
1/4 in
Overall Length
4 in
LOC Multiple
(5x)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711216-C10
- Zoro #
- G013081765
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.0050 in
- Shank Dia.
- 1/4 in
- Overall Length
- 4 in
- Length of Cut
- 1-1/4 in
- Cutter Diameter
- 1/4 in
Details
- Number of Flutes
- 6
- Finish
- C10 Coated
- LOC Multiple
- (5x)
- SAE or Metric
- SAE
Description
0.2500'' 1/4 Cutter DIA x 0.0050'' Radius x 1.2500'' 1-1/4 Length of Cut Carbide Corner Radius End Mill for Titanium Alloys, 6 Flutes, Ti-Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.