7 FL - 1.700 mm Cutter DIA x 8.500 mm LOC - AlTiN Nano Coated

  • Mfr # 974538-C6

  • Zoro # G113082112


product price:  $70.39
/ea

Key Features

Number of Flutes
7
Length of Cut
8.500 mm
Shank Dia.
4 mm
Overall Length
50.000 mm
LOC Multiple
(5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
974538-C6
Zoro #
G113082112
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
8.500 mm
Shank Dia.
4 mm
Overall Length
50.000 mm
Cutter Diameter
1.700 mm

Details

Number of Flutes
7
LOC Multiple
(5x)
Finish
C6 Coated
SAE or Metric
Metric

Description

1.700 mm Cutter DIA x 8.500 mm Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.