8 RH Teeth, 10 LH Teeth - 0.1250'', 1/8 Cutter DIA x 0.1870'', 3/16 LOC - Amorphous Diamond Coate

  • Mfr # 716908-C4

  • Zoro # G413081723


product price:  $70.39
/ea

Key Features

Length of Cut
3/16 in
Shank Dia.
1/8 in
Right Hand Teeth
8
Left Hand Teeth
10
LOC Multiple
(1.5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716908-C4
Zoro #
G413081723
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Length of Cut
3/16 in
Shank Dia.
1/8 in
Cutter Diameter
1/8 in

Details

Finish
C4 Coated
Right Hand Teeth
8
Left Hand Teeth
10
LOC Multiple
(1.5x)
SAE or Metric
SAE

Description

0.1250'' 1/8 Cutter DIA x 0.1870'' 3/16 Length of Cut Carbide Diamond Cut End Mill, 8 RH Teeth, 10 LH Teeth, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.