Shop HARVEY TOOL
See all product information
Create Account
4 FL - 0.1875'', 3/16 Cutter DIA x 0.1875'', 3/16 LOC x 0.5625'', 9/16 Reach - Ti-Nano Coated
- Mfr # 712412-C10
- Zoro # G413082034
product price:Â
$
98.59
/ea
Key Features
Number of Flutes
4
Length of Cut
3/16 in
Neck Dia.
0.1650 in
Overall Reach
9/16 in
Shank Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712412-C10
- Zoro #
- G413082034
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- Finish
- C10 Coated
- Overall Reach
- 9/16 in
- SAE or Metric
- SAE
- Reach Multiple
- (3x)
Dimensions
- Overall Length
- 2 in
- Length of Cut
- 3/16 in
- Neck Dia.
- 0.1650 in
- Shank Dia.
- 1/4 in
- Cutter Diameter
- 3/16 in
Description
0.1875'' 3/16 Cutter DIA x 0.1875'' 3/16 Length of Cut x 0.5625'' 9/16 Reach Carbide High Feed End Mill, 4 Flutes, Ti-Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.