
8.000 mm Cutter DIA x 0.500 mm Radius x 12.000 mm L of Cut Carbide Corner Radius End Mill, 4 Flutes
Mfr # 740670
Zoro # G222773024
product price:Â $51.25
/eaKey Features
Finish
Uncoated
End Mill Material
Solid Carbide
Shank Type
Cylindrical
End Mill Style
Corner Radius
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
740670
Zoro #
G222773024
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Metric
Shank Dia.
8 mm
Length of Cut
12 mm
Overall Length
63 mm
Milling Diameter
8 mm
Corner Radius
0.5 mm
Details
Finish
Uncoated
End Mill Material
Solid Carbide
Shank Type
Cylindrical
End Mill Style
Corner Radius
Item
Miniature End Mills
Cutting Direction
Right Hand
Single End/Double End
Single
Number of Flutes
4
Series
Miniature End Mills - Corner Radius - Stub & Standard - Metric
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.