
9/64 dia. x 0.01 in. Radius x 0.4220 in. 27/64 x 1-1/8 Carbide Corner Radius End Mill, 4 Flute
Mfr # 877709
Zoro # G011369957
product price:Â $67.69
/eaKey Features
Corner Radius
0.01"
Number of Flutes
4
Shank Dia.
0.1875" (3/16 in)
Overall Length
2.5" (2-1/2 in)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
877709
Zoro #
G011369957
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.01"
Shank Dia.
0.1875" (3/16 in)
Overall Length
2.5" (2-1/2 in)
Length of Cut
0.422" (27/64 in)
Neck Dia.
0.136"
Cutter Diameter
0.1406" (9/64 in)
Details
Number of Flutes
4
Coating
UN
Overall Reach
1.125" (1-1/8 in)
Reach
(8x)
LOC Multiple
(3x)
Metric
No
Description
0.1406 in. 9/64 Cutter Dia. x 0.0100 in. Radius x 0.4220 in. 27/64 Length of Cut x 1.1250 in. 1-1/8 Reach Carbide Corner Radius End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.