
9/64 dia. x 0.4250 in. x 1-1/8 Reach Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes
Mfr # 962209-C6
Zoro # G811324712
product price:Â $84.59
/eaKey Features
Number of Flutes
7
Length of Cut
0.425"
Neck Dia.
0.1366"
Shank Dia.
0.1875" (3/16 in)
LOC Multiple
(3x)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
962209-C6
Zoro #
G811324712
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3" (3 in)
Length of Cut
0.425"
Neck Dia.
0.1366"
Shank Dia.
0.1875" (3/16 in)
Cutter Diameter
0.1406" (9/64 in)
Details
Number of Flutes
7
LOC Multiple
(3x)
Reach
(8x)
Overall Reach
1.125" (1-1/8 in)
Coating
C6
Metric
No
Description
0.1406 in. 9/64 Cutter Dia. x 0.4250 in. Length of Cut x 1.1250 in. 1-1/8 Reach Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.