Backdraft Cutter - Square 0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut

  • Mfr # 781408-C3

  • Zoro # G902588764


product price: $78.75
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.1870" (3/16)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781408-C3
Zoro #
G902588764
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1870" (3/16)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.1250" (1/8)
Neck Dia.
0.1170"

Details

Number of Flutes
4
Cutting Angle
0.5
Finish
C3
SAE or Metric
SAE
Overall Reach
0.6250" (5/8)
Reach
(5x)
LOC Multiple
(1.5x)
Included Angle
1

Description

0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut x 0.6250" (5/8) Reach Carbide Square Backdraft Cutter, 4 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.