
Boring Bars, 0.0420", Shank Dia.: 1/8"
Mfr # 29040
Zoro # G7180436
product price: $39.79
/eaKey Features
Overall Length
1.5000" (1-1/2)
Bore Depth
0.2500" (1/4)
Shank Dia.
0.1250" (1/8)
Min. Bore
0.0420"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29040
Zoro #
G7180436
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Bore Depth
0.2500" (1/4)
Shank Dia.
0.1250" (1/8)
Details
Min. Bore
0.0420"
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
Description
0.0420" Min Bore DIA x 0.2500" (1/4) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.