Zoro Homepage

Boring Bars, 0.0620"

  • Mfr # 29060-C3

  • Zoro # G7168396


product price: $44.59
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Bore Depth
0.3750" (3/8)
Shank Dia.
0.1250" (1/8)
Min. Bore
0.0620" (1/16)
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29060-C3
Zoro #
G7168396
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Bore Depth
0.3750" (3/8)
Shank Dia.
0.1250" (1/8)

Details

Min. Bore
0.0620" (1/16)
Finish
C3
Finish - Machining
AlTiN
Material - Machining
Carbide
SAE or Metric
SAE

Description

0.0620" (1/16) Min Bore DIA x 0.3750" (3/8) Max Bore Depth Carbide Boring Bar, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.