
Boring Bars, 0.0620", Shank Dia.: 1/8"
Mfr # 29060L
Zoro # G7174285
product price: $40.65
/eaKey Features
Overall Length
1.5000" (1-1/2)
Bore Depth
0.5000" (1/2)
Shank Dia.
0.1250" (1/8)
Min. Bore
0.0620" (1/16)
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29060L
Zoro #
G7174285
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Bore Depth
0.5000" (1/2)
Shank Dia.
0.1250" (1/8)
Details
Finish
UN
Min. Bore
0.0620" (1/16)
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
Description
0.0620" (1/16) Min Bore DIA x 0.5000" (1/2) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.