
Boring Bars, 0.0720", Shank Dia.: 1/8"
Mfr # 29070
Zoro # G7175938
product price: $38.39
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Bore Depth
0.4375" (7/16)
Min. Bore
0.0720"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29070
Zoro #
G7175938
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Bore Depth
0.4375" (7/16)
Details
Finish
UN
Min. Bore
0.0720"
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Description
0.0720" Min Bore DIA x 0.4375" (7/16) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.