
Boring Bars, 0.1500", Overall Length: 2-1/2"
Mfr # 29150XL
Zoro # G7170119
product price: $59.99
/eaKey Features
Overall Length
2.5000" (2-1/2)
Bore Depth
1.5000" (1-1/2)
Min. Bore
0.1500"
Shank Dia.
0.1875" (3/16)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29150XL
Zoro #
G7170119
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Bore Depth
1.5000" (1-1/2)
Shank Dia.
0.1875" (3/16)
Details
Finish
UN
Min. Bore
0.1500"
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Description
0.1500" Min Bore DIA x 1.5000" (1-1/2) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.