Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bars, 0.2400", Overall Length: 2-1/2"

  • Mfr # 29240L

  • Zoro # G7170170


product price: $54.29
/ea

Key Features

Overall Length
2.5000" (2-1/2)
Bore Depth
1.5000" (1-1/2)
Shank Dia.
0.2500" (1/4)
Min. Bore
0.2400"
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29240L
Zoro #
G7170170
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Bore Depth
1.5000" (1-1/2)
Shank Dia.
0.2500" (1/4)

Details

Min. Bore
0.2400"
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE

Description

0.2400" Min Bore DIA x 1.5000" (1-1/2) Max Bore Depth Carbide Boring Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.