
Boring Bars, 0.3600", Overall Length: 3"
Mfr # 29360-C3
Zoro # G7180007
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.0000" (3)
Min. Bore
0.3600"
Bore Depth
2.0000" (2)
Shank Dia.
0.3750" (3/8)
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29360-C3
Zoro #
G7180007
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Bore Depth
2.0000" (2)
Shank Dia.
0.3750" (3/8)
Details
Min. Bore
0.3600"
Finish
C3
Finish - Machining
AlTiN
Material - Machining
Carbide
SAE or Metric
SAE
Description
0.3600" Min Bore DIA x 2.0000" (2) Max Bore Depth Carbide Boring Bar, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.