Zoro Homepage

Carbide Tipped Corner Rounding End Mill - 3 Flute, 0.2500"

  • Mfr # 45016

  • Zoro # G7157345


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.2500" (3-1/4)
Shank Dia.
0.7500" (3/4)
Number of Flutes
3
Radius
0.2500" (1/4)
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45016
Zoro #
G7157345
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.2500" (3-1/4)
Shank Dia.
0.7500" (3/4)
Radius
0.2500" (1/4)
Pilot Dia.
0.4060" (13/32)
Length of Cut
0.2550"
Head Dia.
1"
Head Diameter
1.0000" (1)

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Helix Angle
5 Degrees
Coating
UN
Measurement System
Inch
Pilot Flare
5
Shoulder Flare
5

Description

0.2500" (1/4) Radius x 0.4060" (13/32) Pilot DIA Carbide Tipped 5° Flare Corner Rounding End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.