Zoro Homepage

Chamfer Cutter - Back Chamfer Cutter, 0.0550"

  • Mfr # 943355

  • Zoro # G7172760


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
4
Included Angle
90
Length of Cut
0.0100"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943355
Zoro #
G7172760
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0100"
Overall Length
1.5000" (1-1/2)
Head Diameter
0.0550" (1.4 mm)
Neck Length
0.0930" (3/32)
Neck Dia.
0.0330"
Shank Diameter
0.1250" (1/8)

Details

Finish - Machining
UN
Number of Flutes
4
Included Angle
90
SAE or Metric
SAE
Angle per Side
45
Reach
(3x)

Description

0.0550" Head DIA x 0.0100" LOC x 0.0930" (3/32) Neck Length x 45° per side Carbide Back Chamfer Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.