Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Cutter - Back Chamfer Cutter

  • Mfr # 938215-C3

  • Zoro # G004195389


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
C3
Number of Flutes
5
Included Angle
90
Length of Cut
0.0220"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
938215-C3
Zoro #
G004195389
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0220"
Overall Length
1.5000" (1-1/2)
Neck Length
0.3750" (3/8)
Neck Dia.
0.0750" (1.9 mm)
Shank Diameter
0.1250" (1/8)
Head Diameter
0.1250" (1/8)

Details

Finish - Machining
C3
Number of Flutes
5
Included Angle
90
SAE or Metric
SAE
Angle per Side
45
Reach
(5x)

Description

0.1250" (1/8) Head DIA x 0.0220" LOC x 0.3750" (3/8) Neck Length x 45° per side Carbide Back Chamfer Cutter, 5 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.