Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter-Flat End 0.1250" (1/8) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 4 Flutes
Mfr # 802830-C3
Zoro # G202588150
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 60
- Length of Cut 0.0740"
- Overall Length 1.5000" (1-1/2)
Product Information
- Brand Harvey Tool
- MFR # 802830-C3
- Zoro # G202588150
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0740" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Description
0.1250" (1/8) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger 1-1/4In x 7-1/2In Tube (NKST20)
- URREA 12-Point Blanck Offset Striking Wrench, 1-3/8"opening size. (2622SW)
- GEDORE Torx(R) Flag Handle Star Key, T5 Tip Size, 4 59/64 in Long (2142 TX T5)
- DRILL AMERICA #50 HSS Polished Jobber Length Drill Bit (D/AP50)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- FREUD Chamfer Bit, 1-5/8" dia. (40-114)
- Harvey Tool Milling Cutters