Zoro Homepage

Chamfer Cutter-Flat End 0.1250 1/8 Shank DIAx30 Degree per side Carbide Flat Chamfer Cutter

  • Mfr # 804305

  • Zoro # G302588234


product price: $69.29
/ea

Key Features

Finish - Machining
UN
Number of Flutes
2
Milling Dia.
0.3750" (3/8)
Length of Cut
1.0000" (1)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804305
Zoro #
G302588234
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.3750" (3/8)
Length of Cut
1.0000" (1)
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.3750" (3/8)
Corner Radius
0.0050"

Details

Finish - Machining
UN
Number of Flutes
2
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.3750" (3/8) Cutter DIA x 0.0050" Radius x 1.0000" (1) Length of Cut Carbide Corner Radius End Mill, 2 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.