Zoro Homepage

Chamfer Cutter-Flat End-Helical Flutes .5000 1/2 Shank DIAx45 Degree per side Carbide

  • Mfr # 784932-C3

  • Zoro # G002588626


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Double Ended
Finish - Machining
C3
Number of Flutes
5
Included Angle
90
Length of Cut
0.2450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
784932-C3
Zoro #
G002588626
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2450"
Overall Length
3.0000" (3)
Shank Diameter
0.5000" (1/2)

Details

Single End/Double End
Double Ended
Finish - Machining
C3
Number of Flutes
5
Included Angle
90
SAE or Metric
SAE
Type
II
Tip
0.0800"
Angle per Side
45

Description

0.5000" (1/2) Shank DIA x 45° per side Carbide Flat Chamfer Cutter DE, 5 Helical Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.