Zoro Homepage

Chamfer Cutter - Flat End - Helical Flutes

  • Mfr # 844608

  • Zoro # G301019753


product price: $30.79
/ea

Key Features

Finish - Machining
UN
Number of Flutes
3
Included Angle
40
Length of Cut
0.1170"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844608
Zoro #
G301019753
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1170"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)

Details

Finish - Machining
UN
Number of Flutes
3
Included Angle
40
SAE or Metric
SAE
Type
II
Angle per Side
20
Tip
0.0400"

Description

0.1250" (1/8) Shank DIA x 20° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.