Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Cutter - Plate Chamfer Cutter, 0.0680"

  • Mfr # 955204-C3

  • Zoro # G7144535


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Finish - Machining
C3
Number of Flutes
4
Included Angle
90
Overall Length
1.5000" (1-1/2)
End Length
0.0400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
955204-C3
Zoro #
G7144535
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
End Length
0.0400"
Minor Diameter
0.0910" (2.3 mm)
Min. Opening Width
0.0370"
Shank Diameter
0.1250" (1/8)
Radius
0.0060"
Chamfer Length
0.0220"

Details

Finish - Machining
C3
Number of Flutes
4
Included Angle
90
End to Center
0.0740"
SAE or Metric
SAE
Angle per Side
45
Max. Opening
0.0680"

Description

0.0680" Max Opening Width x 0.1250" (1/8) Shank DIA x 90° Included Carbide Plate Chamfer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.