Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Cutter - Plate Chamfer Cutter, 0.1970"

  • Mfr # 971112-C3

  • Zoro # G7103689


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Finish - Machining
C3
Number of Flutes
4
Included Angle
90
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
971112-C3
Zoro #
G7103689
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Diameter
0.2500" (1/4)
End Length
0.0600"
Minor Diameter
0.1840"
Chamfer Length
0.0440"
Radius
0.0080"
Min. Opening Width
0.1350"

Details

Finish - Machining
C3
Number of Flutes
4
Included Angle
90
Angle per Side
45
SAE or Metric
SAE
Max. Opening
0.1970"
End to Center
0.1590"

Description

0.1970" Max Opening Width x 0.2500" (1/4) Shank DIA x 90° Included Carbide Plate Chamfer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.