Zoro Homepage

Chamfer Cutter - Pointed, 0.1875"

  • Mfr # 72441

  • Zoro # G7254015


product price: $40.75
/ea

Key Features

Finish - Machining
UN
Number of Flutes
2
Included Angle
82
Length of Cut
0.1080"
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72441
Zoro #
G7254015
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1080"
Overall Length
2.0000" (2)
Shank Diameter
0.1875" (3/16)

Details

Finish - Machining
UN
Number of Flutes
2
Included Angle
82
Angle per Side
41
SAE or Metric
SAE
Tip
0.0100"
Type
I
Center Cutting
Y

Description

0.1875" (3/16) Shank DIA x 41° per side Carbide Pointed Chamfer Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.