Zoro Homepage

Chamfer Cutter - Pointed, 4.000

  • Mfr # 878445

  • Zoro # G7112299


product price: $37.19
/ea

Key Features

Finish - Machining
UN
Number of Flutes
2
Included Angle
90
Length of Cut
2.000 mm
Overall Length
50.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878445
Zoro #
G7112299
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2.000 mm
Overall Length
50.000 mm
Shank Diameter
4.000 mm

Details

Finish - Machining
UN
Number of Flutes
2
Included Angle
90
Tip
0.250 mm
Center Cutting
Y
Angle per Side
45
SAE or Metric
Metric
Type
I

Description

4.000 mm Shank DIA x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.