Chamfer Cutter-Pointed-Long Reach .0390 1 mm Neck DIAx.2030 13/64 Reachx45Deg per side Carbide

  • Mfr # 788545

  • Zoro # G102588199


product price:  $37.99
/ea

Key Features

Finish - Machining
UN
Number of Flutes
2
Included Angle
90
Length of Cut
0.0300"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788545
Zoro #
G102588199
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0300"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0600"
Shank Diameter
0.1250" (1/8)

Details

Finish - Machining
UN
Number of Flutes
2
Included Angle
90
SAE or Metric
SAE
Reach
(5x)
Type
I
Angle per Side
45
Tip
0.0050"
Overall Reach
0.3120" (5/16)

Description

0.0600" Neck DIA x 0.3120" (5/16) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.