Chamfer Cutter-Pointed-Long Reach .0470 3/64 Neck DIAx.3750 3/8 Reachx30Deg per side Carbide

  • Mfr # SNA0100

  • Zoro # G002588725


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
12
Milling Dia.
1.0000" (1)
Overall Length
0.0100"
Cutter Width
0.0100"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SNA0100
Zoro #
G002588725
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
1.0000" (1)
Overall Length
0.0100"
Cutter Width
0.0100"
Minor Diameter
0.3750" (3/8)

Details

Finish - Machining
UN
Number of Flutes
12
SAE or Metric
SAE

Description

1.0000" (1) Cutter DIA x 0.0100" Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 12 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.