Zoro Homepage

Combination Drill/Thread Mill, 0.1800"

  • Mfr # 820646

  • Zoro # G7103549


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.7078"
Number of Flutes
3
Thread Size
1/4-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820646
Zoro #
G7103549
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.7078"
Thread Size
1/4-28
Cutting Dia.
0.2152"
Size
1/4-28
Cutter Dia.
0.1800"
Length
0.0357"
End Length
0.1016"
Chamfer Length
0.0310" (1/32)
Minor Diameter
0.1494"
Drill Diameter
0.2152"

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Flutes
3
Finish
UN
Drill Bit Point Angle
130 Degrees
Included Angle
90
Single End/Double End
Single End
Coolant Through
No
Weldon Flat
N
Secondary Point Angle
90
Angle per Side
45
SAE or Metric
SAE
LOC Multiple
(3x)
Point Angle
130

Description

0.2152" Drill Diameter x 0.6235" Length of Cut Carbide Multi-Form 1/4-28 Combination Drill/Thread Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.