
Corner Rounding End Mill - Long Reach - Flared, 0.0300", Neck Dia.: 3/32"
Mfr # 54330
Zoro # G7099376
product price: $58.65
/eaKey Features
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Number of Flutes
2
Radius
0.0300"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54330
Zoro #
G7099376
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Radius
0.0300"
Pilot Dia.
0.0200" (.5 mm)
Neck Dia.
0.0930" (3/32)
Neck Length
1-1/8"
Details
Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Helix Angle
5 Degrees
Measurement System
Inch
Overall Reach
1.1250" (1-1/8)
Pilot Flare
5
Reach
(12x)
Shoulder Flare
5
Description
0.0300" Radius x 0.0200" Pilot DIA x 0.0000" Neck Length Carbide 5° Flare Corner Rounding End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.