Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CutterDIAx0.0720''Widthx1.0000'',

  • Mfr # 984405-C6

  • Zoro # G213082081


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
3/8 in
Flutes
6
Overall Length
2-1/2 in
Neck Length
1 in
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
984405-C6
Zoro #
G213082081
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8 in
Overall Length
2-1/2 in
Neck Length
1 in
Shank Dia.
3/8 in
Neck Dia.
1/4 in
Cutter Width
0.0720 in

Details

Flutes
6
Finish
C6 Coated
Included Angle (Deg.)
60
SAE or Metric
SAE
Type
I

Description

0.3750'' 3/8 Cutter DIA x 0.0720'' Width x 1.0000'' 1 Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.